Printable Safety Softshell Gilet 4XL Fluorescent Orange/Black

Order Code: ZT5477302S

£25.99 Inc VAT (20%)


Description

EN ISO 20471:2013+A1:2016 Class 2 RIS-3279-TOM (orange only) Outer layer: 100% Polyester Mid layer: waterproof 8000mm, breathable 600g & windproof TPU membrane Inner-layer: 100% Polyester microfleece Printable Soft stretch High Visibility Reflective body bands Black colour contrast Zipped pockets Stand up collar Hangtag Lightweight and warm Dark lower panel masks grime Ready to brand – tag free Decoration process: direct print (not DTG), transfer & embroidery Decoration access: open

See full description
Specifications for Printable Safety Softshell Gilet 4XL Fluorescent Orange/Black
  • Size
    4XL
  • Colour
    Fluorescent Orange/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome