0
1

S467 Orange/Navy Two-Tone Hi-Vis Jackets


Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

Two-tone hi-vis, wind resistant and waterproof jacket with taped seams preventing water penetration.

Features:
-Reflective tape and bio motion tape pattern to increase visibility and improve recognition of human shape at distance
-Fully lined and padded to trap the heat and increase warmth
-4 pockets for ample storage, including concealed phone pocket and internal chest pocket
-Two-way zip with storm flap front to protect against the elements
-Pack away hood, inner ribbed cuffs for warmth and contrast panels to conceal dirt
-50+ UPF rated fabric to block 98% of UV rays
-Water beads away from water resistant fabric surface
-CE certified and certified to EN ISO 20471 after 50x washes

See full description

Feature Attributes

Type:
Jacket
Colour:
Orange/Navy Blue
Standards Met:
EN ISO 20471:2013 Class 3:2,EN 342 Class 3:1,EN 343 Class 3:1
Material:
Polyester
Fabric Weight:
210 g/m²
MFR Part No.:
S467
More attributes
Product Reviews -
5 months ago by Malcolm
Jacket arrived quickly and is just what I wanted.

4 years ago by Ralph
Good warm waterproof via via jacket at a reasonable price

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome