Conductive fabric, 98% polyester/2% carbon fibre with PU coating. Grid of conductive thread present inside a matrix of the polyester. Lining: flame retardant cotton lining with 100% modacrylic flame retardant wadding.
Certified EN 531:1995, A, B2 & C1, EN 1149:2004, EN 471:2003, Class 3:2, EN 343:2003, Class 3:2.
Two hip bellow pockets with hook-n-loop fastened flaps for valuables.
Colour: orange, yellow.