Women's Soft Padded Safety Jacket M Fluorescent Orange

Order Code: ZT5478383S

£41.99 Inc VAT (20%)


Description

EN ISO 20471:2013+A1-2016 & RIS-3279-TOM - Class 2 sizes XS-M / Class 3 sizes L-XL Filling: 100% soft Polyester Lining: 100% Polyester Reflective print shoulder, body & sleeve bands Fitted waist to womens style Grey colour lining and trim Soft bound cuff and hem Longer back panel Stand up collar Hang tag loop YKK main zip Inside pocket Super soft feel: lightweight and warm Easy to pack, compact stowage Dark lower panel masks grime Ready to brand – tag free Quiet to wear Decoration access: inside left chest and back hidden zips Decoration type: embroidery Also available in men's sizes code R325M

See full description
Specifications for Women's Soft Padded Safety Jacket M Fluorescent Orange
  • Colour
    Fluorescent Orange
  • Size
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome