Large Hercules Hi-Vis Orange Coverall

Order Code: ZT3296293S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

PCRTBSL
Designed for the rail industry. GO/RT 3279 EN471 Class 3 polycotton coverall. Tall leg. 80% polyester, 20% cotton. Reflective tape full configuration. Elasticated waist. Zip front fastening. Pockets - 2 chest, 2 slant, 1 rule.
Colour: Hi-Vis orange.
Size: 3XL.

See full description
Specifications for Large Hercules Hi-Vis Orange Coverall
  • Size
    Large
  • Standards Met
    GO/RT 3279 EN471 Class 3
  • MFR Part No.
    PCRTBSL
  • Material
    Polycotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome