P522 Mesh Lined Hi-Vis Breathable Coverall Yellow (XL)

Order Code: ZT3481029S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%

Order by 3pm, get it Tomorrow

Description

Manufactured from Polyester, these mesh lined coveralls are designed for maximum comfort, visibility and durability. Available in a range of colours and sizes to suit your needs, each coverall boasts an ample amount of pockets, underarm ventilation, reflective tape, a fleece lined collar, elasticated waistband and a waterproof hood, the coveralls are ideal for working in adverse weather conditions.

Features and Benefits
• 1 rear pocket and 2 thigh pockets with reflective piping on flaps to store personal effects
• Underarm ventilation to keep you cool whilst working
• Available in both yellow and orange in a range of sizes to suit your needs
• Wrap around cuff adjuster with Neoprene inner cuff to prevent the ingress of dirt
• 2 chest pockets with hook and loop closing for additional storage of tools and personal items
• 3M™ Scotchlite™ Reflective Tape for maximum visibility when working
• Full length YKK 2-way zip concealed by Velcro double storm flap for easy donning and doffing of the product
• Knee pad pockets (knee pads not included)
• Micro fleece collar for extra warmth and comfort
• Waterproof zip away lined arctic style hood with draw cord, detachable by press stud to protect against adverse weather
• Chin protector
• Elasticated waistband for a snug fitand maximum range of movement
• Gusseted at the hem of the legs with waterproof zips for ease over work boots, as well as preventing excess dirt from jamming zips

Typical Applications
• Warehousing
• Maintenance
• Construction

Standards
• EN471 Class 3
• EN343 Class 3:3
• GO/RT 3279 | RIS-3279

See full description
Specifications for P522 Mesh Lined Hi-Vis Breathable Coverall Yellow (XL)
  • Product Type
    Coveralls
  • Gender
    Unisex
  • Standards Met
    EN343 Class 3, 3
    EN471 Class 3
    GO/RT 3279 | RIS-3279
  • Fit
    Regular
  • Material
    Polyester
  • Size
    XL
  • MFR Part No.
    P522
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome