0
1

Bideford ISO 20471 CL.1 Cargo Trousers Hi-Vis Orange - Size 34in Short

Order Code: ZT5363524S

£24.99 Inc VAT (20%)


Description

• Cargo style leg pockets with improved shape and reflective tipping
• Triple stitched main seams
• Quadruple stitched Retromax+ premium reflective tape
• 7 belt loops
• D-ring tethering point

See full description
Specifications for Bideford ISO 20471 CL.1 Cargo Trousers Hi-Vis Orange - Size 34in Short
  • Product Type
    Hi Vis Cargo Trousers
  • Colour
    Orange
  • Standards Met
    RIS-3279-TOM
    ISO 20471 Class 1
  • Material
    Recycled Polyester
    Cotton
  • Leg Length
    Short
  • Waist Size
    34in
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome