Core Junior Vest Fluorescent Orange 1012

Order Code: ZT5276201S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Generous in size allowing to be worn as an over garment. Grey bound edges. 50mm sewn on safety tapes. Tear release fastening. Full shoulder and chest space for logo. Note: these garments should be worn fastened and kept clean to maintain effectiveness. EN1150:1999 Specification. Oeko-Tex certified. Decorating methods: Embroidery, transfer print. Decorators access point: Open

See full description
Specifications for Core Junior Vest Fluorescent Orange 1012
  • Product Type
    Safety Vests
  • Colour
    Fluorescent Orange
  • Material
    100% Polyester
  • Gender
    Unisex
  • Size
    10/12 Years

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome