Core Junior Vest Fluorescent Yellow 79

Order Code: ZT5276074S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Generous in size allowing to be worn as an over garment. Grey bound edges. 50mm sewn on safety tapes. Tear release fastening. Full shoulder and chest space for logo. Note: these garments should be worn fastened and kept clean to maintain effectiveness. EN1150:1999 Specification. Oeko-Tex certified. Decorating methods: Embroidery, transfer print. Decorators access point: Open

See full description
Specifications for Core Junior Vest Fluorescent Yellow 79
  • Product Type
    Safety Vests
  • Colour
    Fluorescent Yellow
  • Size
    7/9 Years
  • Material
    100% Polyester
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome