Executive Cool Mesh Safety Vest Fluorescent Orange S

Order Code: ZT5292316S

£10.99 Inc VAT (20%)


Description

Lightweight mesh safety vest with 50mm sewn on reflective body bands. Self-coloured bound edges. Tear release patch pockets. ID pass pocket. Zipped closure. Radio loop. EN ISO 20471:2013 Class 2 .

Specifications for Executive Cool Mesh Safety Vest Fluorescent Orange S
  • Material
    100% Polyester mesh
  • Colour
    Fluorescent Orange
  • Gender
    Unisex
  • Product Type
    Safety Vests
  • Size
    Small

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome