0
1

Fire Warden Vest High Visibility XL Yellow (Conforms to EN471 Class 2) Ivgfvw

Order Code: ZT1548603S

£13.99 Inc VAT (20%)


Description

Make sure your fire warden is highly visible and easily identifiable in the event of a fire or emergency. Pre-printed with 'Fire Warden' in reflective lettering on both the front and back, the vest conforms to EN471 Class 2 for high visibility, providing intermediate protection. This yellow vest comes in extra large and is designed to fit comfortably over clothes.
High visibility vest for fire wardens
Easy identify your fire warden in the event of a fire
Pre-printed with 'Fire Warden' in reflective lettering on front and back
Conforms to EN471 Class 2
Designed to fit over clothes
Size: XL
Colour: Yellow

See full description
Specifications for Fire Warden Vest High Visibility XL Yellow (Conforms to EN471 Class 2) Ivgfvw
  • MFR Part No.
    IVG09012
  • Fabric Weight
    0.181kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome