Heavy Duty Polycotton Security Vest Black 3XL

Order Code: ZT5291531S

£15.39 Inc VAT (20%)
£15.993.5% off


Description

Strategic body bands for ease of decoration. Extra-length pocket suitable for testing equipment. Two tear-release patch pockets. Self-coloured bound edges. Dual pocket and ID pass. Zip close. Generous size. Hang-loop. D-ring.Yellow and Orange: UK 2019 S1696 Schedule 35 Regulation 38 UKCA RIS-3279-TOM Issue 2 2019 (Orange only) Black & Navy: EN17353:2020 Type B3 (Enhanced visibility for night use only) Oeko-Tex certified.

Specifications for Heavy Duty Polycotton Security Vest Black 3XL
  • Material
    20% Cotton, 80% Polyester
  • Size
    3XL
  • Product Type
    Safety Vests
  • Gender
    Men
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome