Heavy Duty Polycotton Security Vest Fluorescent Orange XL

Order Code: ZT5291874S

£17.99 Inc VAT (20%)


Description

Strategic body bands for ease of decoration. Extra-length pocket suitable for testing equipment. Two tear-release patch pockets. Self-coloured bound edges. Dual pocket and ID pass. Zip close. Generous size. Hang-loop. D-ring.Yellow and Orange: UK 2019 S1696 Schedule 35 Regulation 38 UKCA RIS-3279-TOM Issue 2 2019 (Orange only) Black & Navy: EN17353:2020 Type B3 (Enhanced visibility for night use only) Oeko-Tex certified.

Specifications for Heavy Duty Polycotton Security Vest Fluorescent Orange XL
  • Material
    20% Cotton, 80% Polyester
  • Size
    XL
  • Gender
    Men
  • Colour
    Fluorescent Orange
  • Product Type
    Safety Vests

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome