Hi-Vis Waistcoat, Yellow (4XL)

Order Code: ZT3300723S

£5.49 Inc VAT (20%)


Description

3/4 sleeve hi-visibility waistcoats constructed from 100% knitted polyester.

Features and Benefits:
•Hook and loop fastening for quick removal

Specifications for Hi-Vis Waistcoat, Yellow (4XL)
  • Closure Type
    Hook & Loop
  • Standards Met
    ISO 20471 Class 3
  • MFR Part No.
    S03-Y
  • Material
    Polyester
  • Size
    4XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome