Junior Hi-vis Tabard Fluorescent Yellow Lxl

Order Code: ZT5285255S

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 +£6.877%


Description

High visibility polyester, tear release front fastening, orange bias binding edge trim, retroreflective tapes, conforms to 89/686/EEC directive, generous sizing. EN1150:1999 Specification. Decoration Guidelines: Decorating methods: Embroidery, Direct print, Transfer print and Screen print transfer. Decorators access point: Open. Oeko-Tex certified. Decorating methods: Embroidery, Direct print and Transfer print Decorators access point: Open

See full description
Specifications for Junior Hi-vis Tabard Fluorescent Yellow Lxl
  • Size
    Large/XL
  • Gender
    Unisex
  • Colour
    Fluorescent Yellow
  • Material
    120gsm Knitted polyester
  • Product Type
    Safety Vests

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome