Junior Hi-vis Tabard Fluorescent Yellow SM

Junior Hi-vis Tabard Fluorescent Yellow SM

Order Code: ZT5285326S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

High visibility polyester, tear release front fastening, orange bias binding edge trim, retroreflective tapes, conforms to 89/686/EEC directive, generous sizing. EN1150:1999 Specification. Decoration Guidelines: Decorating methods: Embroidery, Direct print, Transfer print and Screen print transfer. Decorators access point: Open. Oeko-Tex certified. Decorating methods: Embroidery, Direct print and Transfer print Decorators access point: Open

See full description
Specifications for Junior Hi-vis Tabard Fluorescent Yellow SM
  • Product Type
    Safety Vests
  • Gender
    Unisex
  • Size
    Small/Medium
  • Material
    120gsm Knitted polyester
  • Colour
    Fluorescent Yellow