Motorist Safety Vest Fluorescent Orange Lxl

Order Code: ZT5284826S

£8.99 Inc VAT (20%)


Description

UKCA. EN ISO 20471:2013 + A1:2019 CLASS 2. Generous in size allowing to be worn as an over garment. Single, long, vertical tear release fastening. 50mm sewn on safety tapes incorporating 3Mô Scotchliteô reflective materials. Grey polyester bound edges. For maximum effectiveness, should be worn fastened and kept clean. Decoration methods: Embroidery, transfer print, direct print.

Specifications for Motorist Safety Vest Fluorescent Orange Lxl
  • Colour
    Fluorescent Orange
  • Size
    Large/XL
  • Material
    Outer, 100% Knitted polyester
  • Gender
    Unisex
  • Product Type
    Safety Vests

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome