RT20 Vest Size Small C/w Alstomlogo

Order Code: ZT5115534S

£7.99 Inc VAT (20%)


Description

Long hi-visibility vests constructed from 100% knitted polyester (160g/m²).

Features and Benefits:
• Comfortable and secure fit due to four stud adjustable side seams and zip front fastening
• EN510 approved anti-entanglement with quick release shoulder and side panels
and elasticated strip in back panel

Typical Applications:
• Railway
• Traffic work

These items are in stock, and are logo'd on request.

Delivery is 4-5 working days.

See full description
Specifications for RT20 Vest Size Small C/w Alstomlogo
  • Size
    Small
  • Material
    Polyester
  • Closure Type
    Zipper
  • Standards Met
    RIS-3279-TOM
    EN ISO 20471, 2013 Class 2
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome