Safety Hi-vis Vest Fluorescent Orange Lxl

Order Code: ZT5291144S

£11.99 Inc VAT (20%)


Description

120g/m≤ 100% Polyester High visibility Class 2 safety vest with 2 bands of reflective tape around torso and one brace over each shoulder. Tear release front fastening for easy access and grey polyester bound edges. Generous in size allowing to be worn as an over garment. EN ISO 20471 + A1:2016 CLASS 2. RIS-3279-TOM ISSUE 2:2019 CLASS 2 (orange) Oeko-Tex certified. Decorating methods: Embroidery, transfer, print.

Specifications for Safety Hi-vis Vest Fluorescent Orange Lxl
  • Product Type
    Safety Vests
  • Material
    100% Polyester
  • Size
    Large/XL
  • Gender
    Unisex
  • Colour
    Fluorescent Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome