Safety Hi-vis Vest Fluorescent Yellow 3XL

Order Code: ZT5291095S

£11.99 Inc VAT (20%)


Description

120g/m≤ 100% Polyester High visibility Class 2 safety vest with 2 bands of reflective tape around torso and one brace over each shoulder. Tear release front fastening for easy access and grey polyester bound edges. Generous in size allowing to be worn as an over garment. EN ISO 20471 + A1:2016 CLASS 2. RIS-3279-TOM ISSUE 2:2019 CLASS 2 (orange) Oeko-Tex certified. Decorating methods: Embroidery, transfer, print.

Specifications for Safety Hi-vis Vest Fluorescent Yellow 3XL
  • Product Type
    Safety Vests
  • Size
    3XL
  • Gender
    Unisex
  • Material
    100% Polyester
  • Colour
    Fluorescent Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome