Fabric: 100% Knitted Polyester Features: Mesh Fabric Shoulders Ventilated Side & Under Arm Seams, Mobile Phone Pocket, ID Pocket & Mic. Loop Fastener: Zip Reflective Tape: Retromax Bands, Reflexite Orange Braces ISO 20471 Class: 3 Length: 77-82cm