Easyleaver - Bed Grab Rail

Order Code: ZT1098318S

£169.99 Inc VAT (20%)


Description

Designed for use on divan style beds; suitable for use on single, double or kingsize. This all-metal bed grab rail is simple to assemble and dismantle without tools, making it an ideal choice if you want to take it with you when going on holiday, or visiting relatives. Flat when dismantled for easy storage. Easy to clean. An additional advantage of the Easyleaver® range is the choice of sizes depending on the user's weight. The standard Easyleaver® bed grab rail has a maximum user weight of 17 stone (108kg), with a Heavy Duty version accommodating a maximum user weight of 25 stone (160kg). Available in white.

See full description
Specifications for Easyleaver - Bed Grab Rail
  • Colour
    White
  • Material
    Metal
  • Product Type
    Bed Grab Rail

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome