Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Medical Care
Medical Furniture & Beds
Hospital Bed & Accessories
Full Length High Side Rail Bumper - 200 x 96cm - Pair - Csbpbh
By Blueleaf
Order Code:
ZT2528789S
£229.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 10th Feb
In Stock
GBP
229.99
https://www.zoro.co.uk/shop/safety/hospital-bed-and-accessories/full-length-high-side-rail-bumper-200-x-96cm-pair-csbpbh/p/ZT2528789S
Add to quotation
View all Hospital Bed & Accessories
Description
Full Length High Side Rail Bumper - 200 x 96cm - Pair - CSBPBH
Specifications
Specifications for Full Length High Side Rail Bumper - 200 x 96cm - Pair - Csbpbh
Size
200 x 96cm
Product Type
High Side Rail Bumper
Length
200cm
Pack Quantity
Pair
Width
96cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome