Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Medical Care
Medical Furniture & Beds
Hospital Bed & Accessories
Glide & Lock Disposable Covers 46 x 54cm GL4650/PC50
By Hospital Direct
Order Code:
ZT1326125S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£65.79
6%
1
Add to basket
Get it in
5-7
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/safety/hospital-bed-and-accessories/glide-and-lock-disposable-covers-46-x-54cm-gl4650-pc50/p/ZT1326125S
Add to quotation
View all Hospital Bed & Accessories
Description
Glide and Locks One Way Slides
Tags:
#BulkDiscount
Specifications
Specifications for Glide & Lock Disposable Covers 46 x 54cm GL4650/PC50
Size
46 x 54cm
Product Type
Disposable Covers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome