Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Medical Care
Medical Furniture & Beds
Hospital Bed & Accessories
Reusable Tubular Slide Sheet-Blue 130 x 100cm
By Blueleaf
Order Code:
ZT2528617S
£45.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£45.99
0%
5 - 9
£44.15
4%
10 +
£42.31
8%
1
Add to basket
Get it by
Mon, 10th Feb
In Stock
GBP
45.99
https://www.zoro.co.uk/shop/safety/hospital-bed-and-accessories/reusable-tubular-slide-sheet-blue-130-x-100cm/p/ZT2528617S
Add to quotation
View all Hospital Bed & Accessories
Description
Reusable tubular slide sheet-Blue 130 x 100cm
Tags:
#BulkDiscount
Specifications
Specifications for Reusable Tubular Slide Sheet-Blue 130 x 100cm
Size
130 x 100cm
Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome