N-Ferno Full Foot Warming Packs L/XL - Pack of 20

Order Code: ZT1575147S

£49.99 Inc VAT (20%)
£51.993.5% off


Description

Foot Warming Packs: Self-contained packs activate when exposed to air. Provides warming to full foot and will fit in shoes or boots.Features, To activate, just open the pack, All natural ingredients heat up when they contact oxygen, Seal from oxygen in Zip-Loc bag and reuse the next day, Foot style warms up to 7 hoursApplication:, Construction, Freight/Baggage, Drilling/Mining, Oil/Gas Refining, Iron/Steel Work, Delivery/Service, Landscaping/Grounds, Cold Storage/Warehousing, Material Handling

See full description
Specifications for N-Ferno Full Foot Warming Packs L/XL - Pack of 20
  • MFR Part No.
    EY6995
  • Width
    334mm
  • Weight
    1.83kg
  • Length
    478mm
  • Height
    276mm
  • Size
    Large/XL
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome