Go2 Digital Free/Occupied Door Sign, Multi-Lingual, Self-Adhesive

Order Code: ZT2702020S

£79.99 Inc VAT (20%)


Description

Go2 digital free/occupied door sign, multi-lingual, self-adhesive. Width = 150 mm. Height = 50 mm. Depth = 20 mm. Type of mounting = self-adhesive. Backing plate material = plastic. Frame material = plastic. Frame colour = silver. Weight = 0.16 kg. Product type = free/occupied door signs. Easy to select on of 9 languages: de, en, fr, it, es, no, da, sv, nl. Easy and fast installation using adhesive mounts, no drilling necessary. Easy to switch on, quick to change over from FREE to OCCUPIED. Red and green backlighting. Reset button on the side, covered. Easy to charge using a USB cable, incl. built-in rechargeable battery (approx. 30 hours operating time) Battery must be activated before first use so that no self-discharge occurs. Supplied complete with charging cable. Housing colour: silver, similar to aluminium E6/EV1, on/off switch as well as SET button for 9 different languages on the front, wall mounting panel on the rear incl. high quality adhesive tape (foam adhesive)

See full description
Specifications for Go2 Digital Free/Occupied Door Sign, Multi-Lingual, Self-Adhesive
  • Product Type
    Free/Occupied Door Signs
  • Mounting Type
    Self-Adhesive
  • Frame Colour
    Silver
  • Height
    50mm
  • Depth
    20mm
  • Frame Material
    Plastic
  • Weight
    0.16kg
  • Width
    150mm
  • Backing Plate Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome