MADRID Silver Line Vario Door Sign, Plastic, Non-Reflective, For A5 Format

Order Code: ZT2701988S

£64.99 Inc VAT (20%)


Description

MADRID Silver Line Vario door sign, plastic, non-reflective, for A5 format. Width = 150.5 mm. Height = 216.5 mm. Depth = 6 mm. Cover material = plastic, non-reflective. Backing plate material = steel. Format = A5. Frame material = aluminium. Frame colour = silver. Weight = 0.19 kg. For sheet insert width x height = 210x148 mm. Product type = door signs. Can be removed to the front using suction lifter. Non-reflecting cover (fire class B1) Suction technology used to prevent removal. For bolting in place and/or installation using adhesive. - Size: 216.5 x 150.5 mm - Visible labelling space: 206.5 x 144 mm - For labelling using paper insert in the format: 210 x 148 mm - Rear panel: silver, with holes - Can be installed in portrait or landscape format An appropriate number of suction cups is included.

See full description
Specifications for MADRID Silver Line Vario Door Sign, Plastic, Non-Reflective, For A5 Format
  • Format
    A5
  • Product Type
    Door Signs
  • Frame Colour
    Silver
  • Backing Plate Material
    Steel
  • Weight
    0.19kg
  • Cover Material
    Plastic, Non-Reflective
  • Depth
    6mm
  • Frame Material
    Aluminium
  • Height
    216.5mm
  • Width
    150.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome