0
1

Induction Heater - Rapid Heat 2300W

Order Code: ZT1232328P

£1,139.99 Inc VAT (20%)


Description

Mobile induction heater for fast heat delivery. Install appropriate coil and place over or around ferrous metal. Ideal for loosening stubborn and seized fixings. Supplied with special dent induction block for panel expansion and induction pad for plastic trim/sticker removal. Induction element delivers high heat rapidly and effectively. Supplied in storage case.

Specifications for Induction Heater - Rapid Heat 2300W
  • MFR Part No.
    VS250
  • Weight
    12kg
  • Supply
    230V
  • Power
    2300W
  • Frequency
    50Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome