0
1
2

RE00360/08 Electricians Gloves Class OO Size-8

Order Code: ZT1176975X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.995%


Description

Re-Pro Latex Insulating Gloves
Anatomical shape for greater user comfort.
Conforms to EN60903.
500V: class 00.
CAT 11.

See full description
Specifications for RE00360/08 Electricians Gloves Class OO Size-8
  • Material
    Latex
  • Application
    Electrics
  • Colour
    Yellow
  • Cuff Style
    Gauntlet
  • Standards Met
    EN 60903-2003
  • Size
    8
  • MFR Part No.
    RE00360/08
  • Coating
    Uncoated
  • Series
    RE00360 SuperGlove

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome