0
1
2

SuperGlove Volt Latex Insulating Glove 36cm Class 2, Size 11

Order Code: ZT1712859S

£69.99 Inc VAT (20%)


Description

SuperGlove® Volt latex electricians gauntlet with great comfort and dexterity thanks to its anatomical shape and flexible latex construction.

Features and Benefits
• Latex Material for excellent electrical resistance
• Anatomical Shape for greater user comfort
• For use up to (AC voltage) 17000V

Standards
• EN60903

Typical Applications
• Automotive
• Construction
• Utility

See full description
Specifications for SuperGlove Volt Latex Insulating Glove 36cm Class 2, Size 11
  • Size
    11
  • Colour
    Yellow
  • Standards Met
    EN 60903-2003
  • Cuff Style
    Gauntlet
  • MFR Part No.
    RE2360/11
  • Application
    Electrics
  • Coating
    Uncoated
  • Material
    Latex
  • Series
    RE2360 SuperGlove

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome