Key For Triangle Lock, Model M10 In Accordance With DIN 3223, Steel

Order Code: ZT2732386S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

Key for triangle lock, model M10 in accordance with DIN 3223, made of steel. Supplied = assembled. Material = steel. Model = triangle. Conforms to = DIN 3223. Weight = 0.16 kg. DIN 3223 compliant.

Specifications for Key For Triangle Lock, Model M10 In Accordance With DIN 3223, Steel
  • Material
    Steel
  • Supplied
    Assembled
  • Weight
    0.16kg
  • Conforms to
    DIN 3223
  • Model
    Triangle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome