KS0041E Size1 Secure KeySafe Electronic Lock

Order Code: ZT5154077S

£459.99 Inc VAT (20%)


Description

Phoenix Fortress Size 1 S2 Security Key Safe With Electronic Lock - KS0041E

Specifications for KS0041E Size1 Secure KeySafe Electronic Lock
  • Product Type
    Key Cabinets
  • Capacity
    42 Key
    10L
  • Colour
    White
  • Material
    Steel
  • Internal Dimensions
    365x128x220mm
  • Lock Type
    Electronic Lock, 6-8 Digits
  • Dimensions (W x D x H)
    450x245x300mm
  • Weight
    22kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome