KS0041K Size 1 Secure KeySafe KeyLock

Order Code: ZT5154084S

£349.99 Inc VAT (20%)


Description

Phoenix Fortress Size 1 S2 Security Key Safe With Key Lock - KS0041K

Specifications for KS0041K Size 1 Secure KeySafe KeyLock
  • Product Type
    Key Cabinets
  • Material
    Steel
  • Weight
    22kg
  • Internal Dimensions
    365x128x220mm
  • Dimensions (W x D x H)
    450x245x300mm
  • Capacity
    42 Key
    10L
  • Lock Type
    Cylinder Lock
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome