KS0042E Size 2 Secure KeySafe Electronic Lock

Order Code: ZT5154082S

£699.99 Inc VAT (20%)


Description

Phoenix Fortress Size 2 S2 Security Key Safe With Electronic Lock - KS0042E

Specifications for KS0042E Size 2 Secure KeySafe Electronic Lock
  • Product Type
    Key Cabinets
  • Capacity
    132 Key
    17L
  • Weight
    37kg
  • Colour
    White
  • Lock Type
    Electronic Lock, 6-8 Digits
  • Internal Dimensions
    365x128x520mm
  • Dimensions (W x D x H)
    450x245x600mm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome