KS0042K Size 2 Secure KeySafe KeyLock

Order Code: ZT5154095S

£599.99 Inc VAT (20%)


Description

Phoenix Fortress Size 2 S2 Security Key Safe With Key Lock - KS0042K

Specifications for KS0042K Size 2 Secure KeySafe KeyLock
  • Product Type
    Key Cabinets
  • Capacity
    17L
    132 Key
  • Material
    Steel
  • Lock Type
    Cylinder Lock
  • Internal Dimensions
    365x128x520mm
  • Weight
    37kg
  • Colour
    White
  • Dimensions (W x D x H)
    450x245x600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome