KS0043E Size3 Secure KeySafe Electronic Lock

Order Code: ZT5154089S

£939.99 Inc VAT (20%)


Description

Phoenix Fortress Size 3 S2 Security Key Safe With Electronic Lock - KS0043E

Specifications for KS0043E Size3 Secure KeySafe Electronic Lock
  • Product Type
    Key Cabinets
  • Dimensions (W x D x H)
    450x245x1000mm
  • Internal Dimensions
    365x128x920mm
  • Weight
    58kg
  • Capacity
    27L
    240 Key
  • Material
    Steel
  • Lock Type
    Electronic Lock, 6-8 Digits
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome