KS0043K Size 3 Secure KeySafe KeyLock

Order Code: ZT5154104S

£829.99 Inc VAT (20%)


Description

Phoenix Fortress Size 3 S2 Security Key Safe With Key Lock - KS0043K

Specifications for KS0043K Size 3 Secure KeySafe KeyLock
  • Product Type
    Key Cabinets
  • Colour
    White
  • Weight
    58kg
  • Capacity
    27L
    240 Key
  • Lock Type
    Cylinder Lock
  • Dimensions (W x D x H)
    450x245x1000mm
  • Material
    Steel
  • Internal Dimensions
    365x128x920mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome