40mm Silver Rock 5 Padlock Keyed Alike

Order Code: ZT1273519P

£16.99 Inc VAT (20%)


Description

This ABUS Silver Rocktrade; 5 Padlock has the following specification: Overall Width: 42.4mmOverall Height: 65mmOverall Depth: 22.5mm Shackle Height: 25mmShackle Width: 22mmShackle Diameter: 6.5mm Pack Size: 1Keyed Alike No.: 6404

Specifications for 40mm Silver Rock 5 Padlock Keyed Alike
  • Shackle Height
    25mm
  • Shackle Diameter
    6.5mm
  • Key Type
    Keyed
  • Shackle Width
    22mm
  • Body Width
    40mm
  • Type
    Keyed
  • Padlock Type
    High Security

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome