50mm Padlock Die Cast Body Boron Shackle KA

Order Code: ZT4272015S

£12.99 Inc VAT (20%)


Description

The marine grade combination padlock from Squire® delivers robust security and durability, featuring a re-codable combination and a protective body cover. Enduring three hundred hours of salt spray testing, this padlock is designed for coastal wet environments, making it suitable for use on gates, sheds, and boats.

Features and Benefits
• Anti-pick lock cylinder ensures high security against unauthorised access
• Robust construction boron shackle resists tampering
• Keyed alike for convenience

Typical Applications
• Maintaining storage security in coastal and wet environments

See full description
Specifications for 50mm Padlock Die Cast Body Boron Shackle KA
  • Padlock Type
    Combination Padlock
  • Body Width
    50mm
  • Shackle Material
    Hardened Boron
  • Shackle Diameter
    8mm
  • MFR Part No.
    MERCURY 50 KA
  • Key Type
    Keyed Alike
  • Shackle Length
    63.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome