70/45mm Expedition Solid Brass Padlock Carded ABU7045C

Order Code: ZT1459684S

£19.99 Inc VAT (20%)


Description

The ABUS 70 Expedition Padlock is manufactured from solid brass and is sealed with a shock absorbing material designed to protect the cylinder against water and dirt. Features a precision steel tumbler cylinder with a hardened steel shackle. Ideal for use in severe weather conditions, e.g. In coastal regions or ports, to secure goods on vehicles and boats in outdoor use. To secure valuables/goods of medium value or at an average risk of theft. Specification ABUS Security Level 5. Shackle Width 20.5mm. Shackle Height 24.5mm. Shackle Diameter 8mm. Overall Width 53mm. Overall Height 73mm. Overall Depth 28mm.

See full description
Specifications for 70/45mm Expedition Solid Brass Padlock Carded ABU7045C
  • Shackle Diameter
    8mm
  • Shackle Width
    20.5mm
  • Body Width
    45mm
  • MFR Part No.
    ABU7045C
  • Shackle Height
    24.5mm
  • Key Type
    Keyed
  • Type
    Keyed
  • Padlock Type
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome