DURABLE: This heavy duty 70mm security padlock has a solid steel body and an ABS protective case with a 10m diameter hardened steel shackle. WATERPROOF: With a double detent locking mechanism, it has a weather resistant lock shutter. VERSATILE: Supplied with 4 keys, it is ideal for a wide range of security applications.