83/45mm Brass Body Padlock Keyed Alike 2745 ABUKA54144

Order Code: ZT1460808S

£49.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The ABUS 83 Series Padlocks have a solid brass lock body and a hardened alloy steel shackle with a NANO PROTECT coating for high corrosion resistance. 6-pin tumbler cylinder with rust-free components and anti-pick mushroom pins that help resist picking. Can be made to sample key or master-keyed on request. This ABUS 83/45 Brass Body Padlock has the following specification ABUS Security Level 8. Keyed Alike Key Reference 2745. Shackle Width 23.5mm. Shackle Height 25mm. Shackle Diameter 8mm. Overall Width 47mm. Overall Height 85mm. Overall Depth 21mm.

See full description
Specifications for 83/45mm Brass Body Padlock Keyed Alike 2745 ABUKA54144
  • Shackle Diameter
    8mm
  • Body Width
    45mm
  • Shackle Width
    23.5mm
  • MFR Part No.
    ABUKA54144
  • Shackle Height
    25mm
  • Key Type
    Keyed
  • Type
    Keyed
  • Padlock Type
    Chrome Plated Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome