Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Padlocks & Key Blanks
Key Padlocks
LN4 2.5KA Brass Padlock 40mm with Extra Long Shackle
By Squire
Order Code:
ZT1251962X
£10.29
Inc VAT (20%)
1
Add to basket
Get it in
9-12
working days
Available
GBP
10.29
https://www.zoro.co.uk/shop/safety/key-padlocks/ln4-2-5ka-brass-padlock-40mm-with-extra-long-shackle/p/ZT1251962X
Add to quotation
View all Key Padlocks
Description
Solid bass padlock with a hardened steel long shackle that features a 5 Pin Double Locking Lock.
Specifications
Specifications for LN4 2.5KA Brass Padlock 40mm with Extra Long Shackle
MFR Part No.
LN4 2.5 KA
Shackle Material
Hardened Steel
Body Material
Brass
Shackle Diameter
6mm
Body Height
39.5mm
Security Rating
3
Key Type
Keyed Alike
Body Thickness
14mm
Body Colour
Bronze
Padlock Type
Keyed Padlock
Body Width
42mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome