LN60 Lion Range Brass Padlock 60mm

Order Code: ZT1284536P

£19.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Designed for areas where there is a medium risk of theft. Ideal for Cupboards, Sheds, Gates, etc.Squire Security Rating 8 (Based on a Rating of 1-15).Overall Width: 60mm.
Overall Height: 88.5mm.
Overall Thickness: 18.6mm.Shackle Diameter: 9.5mm.
Vertical Shackle Clearance: 35.5mm.
Horizontal Shackle Clearance: 33.5mm.Hardened Steel Shackle.
1500 Key Variations.

See full description
Specifications for LN60 Lion Range Brass Padlock 60mm
  • MFR Part No.
    LN60
  • Key Type
    Keyed
  • Body Width
    60mm
  • Shackle Height
    35.5mm
  • Shackle Diameter
    9.5mm
  • Type
    Keyed
  • Padlock Type
    Brass
  • Key Variations
    1500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome