Marine Grade 50mm Padlock Brass Body Stainless Steel Shackle

Order Code: ZT1509451S

£16.99 Inc VAT (20%)


Description

Manufactured with a solid brass body and stainless steel shackle, the marine grade, key-operated padlock from Squire® endures rigorous testing to ensure high-level performance in wet and coastal environments.

Features and Benefits
• 200 hours of salt spray testing ensures weather resistance in harsh conditions
• Designed with anti-corrosion components to maintain padlock longevity
• Features a weather-protective cover for enhanced durability

Typical Applications
• Securing outdoor storage containers or sheds in coastal areas
• Locking gates or fences near marine environments
• Securing boat compartments or hatches
• Locking dock boxes or storage compartments on boats
• Securing equipment in marine facilities or ports
• Locking trailers or equipment used near water bodies
• Securing outdoor furniture in coastal or beachfront areas

See full description
Specifications for Marine Grade 50mm Padlock Brass Body Stainless Steel Shackle
  • Body Width
    50mm
  • Body Colour
    Black
  • Body Material
    Brass
  • Shackle Material
    Stainless Steel
  • MFR Part No.
    ATL52S
  • Padlock Type
    Keyed Padlock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome