Red Wire Key Padlock - MTL9508974K

Order Code: ZT1185454X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.156%
10 +£12.3112%


Description

A compact padlock with a flexible wire shackle. With the 3mm diameter wire shackle this padlock is ideal for use on smaller MCB lockouts or for when a standard padlock is unsuitable.

Colour: red.

Specifications for Red Wire Key Padlock - MTL9508974K
  • Shackle Diameter
    3mm
  • MFR Part No.
    LOK185
  • Body Colour
    Red
  • Body Material
    Nylon
  • Key Type
    Keyed Different
  • Shackle Material
    Steel
  • Padlock Type
    Keyed Lockout Padlock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome