0
1
2

Steel Body Padlock 70mm

Order Code: ZT1227822P

£61.99 Inc VAT (20%)


Description

Heavy-duty, hardened weather protected steel body with bumper to protect locked item. Chrome Molybdenum steel shackle. Six pin brass cylinder with dual stainless steel ball locking mechanism. Anti-drill, anti-pick and bump protection. Supplied with two keys.

Specifications for Steel Body Padlock 70mm
  • MFR Part No.
    PL504
  • Security Rating
    10
  • Shackle Diameter
    Ø14mm
  • Weight
    1.13kg
  • No. of Keys
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome