0
1
2
3
4

Steel Body Padlock Shrouded Shackle 61mm

Order Code: ZT1227821P

£84.99 Inc VAT (20%)


Description

Heavy-duty shrouded steel padlock. Hardened weather protected solid steel body with bumper to protect locked items. Featuring Chrome Molybdenum shrouded steel shackle. Six pin brass cylinder with dual stainless steel ball locking mechanism, plus anti-drill, anti-pick and bump protection. Supplied with two keys. Security rating 10.

Specifications for Steel Body Padlock Shrouded Shackle 61mm
  • MFR Part No.
    PL503S
  • Security Rating
    10
  • Shackle Diameter
    Ø11mm
  • No. of Keys
    2
  • Weight
    0.91kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome