0
1
2

96720 Science A7 Lab Coat White Large

Order Code: ZT1041625P

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Kimtech A7 Laboratory Coats are disposable laboratory wear designed to maximise safety, comfort and compliance. The multi-layered coats offer chemical splash protection and have been successfully tested against a wide range of common chemicals and contaminants, providing seamless protection when and where it counts.The anti-static and silicon-free coats are made of non-woven SMS, an innovative, secure and durable fabric with a cloth-like feel. Triple over-locked seams boost strength and durability, and the breathable material decreases the risk of heat stress to enable long periods of uninterrupted wear. Kimtech A7 Laboratory Coats are designed to protect analysts from low risk liquid chemicals in the form of sprays, aerosols and light splashes. This contamination control is ensured by excellent particle and bacterial filtration, tear-resistant construction, surface resistivity limitation, and extensive testing to ensure regulatory compliance.The latex-free coats are constructed of multiple layers, with a chemical- and abrasion-resistant spunbond 100% polypropylene outer layer, and a microfiber, cloth-like inner layer designed to filter out a variety of water-based liquids and dry particulates. Silicon-free and low-lint, Kimtech A7 disposable lab coats are individually-packed and available in sizes S to 3XL. Available Sizes/Codes:S - 96700M - 96710L - 96720XL - 967302XL - 967403XL - 96750 1 white Lab coat, L, (1 total)

See full description
Specifications for 96720 Science A7 Lab Coat White Large
  • MFR Part No.
    96720
  • Size
    L
  • Disposable/Reusable
    Disposable
  • Material
    Polypropylene
  • Colour
    White
  • Standards Met
    EN1149-1:1995
    EN13034:2005 Type 6
  • Gender
    Unisex
  • Series
    Kimtech Science A7
  • Product Type
    Lab Coat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome